Uni Pin Sketching Essentials PFP Ball Pen - Pack of 5

Order Code: ZT4792427S

£8.99 Inc VAT (20%)


Description

Love to express yourself through creativity? The uni-ball PIN is the perfect fine line pen for sensitive art, design and journaling. The uni-ball PIN is the pros choice. An excellent artist pen, it contains fade proof and water resistant Super Ink - great as you want your creations to last. Its solid pigment ink line is clear, clean and precise, which is why the PIN is loved by professional artists and illustrators, graphic artists and architects. The ink is water resistant too so the pens can be used with watercolour and will not smudge when wet. Its choice of black PIN nib sizes from delicate 0. 03 to a heavy 1. 2 plus expressive brush and chisel tips, means you can create several line widths with your PIN. This enables you to master a range of techniques including fine line drawing and hand lettering. This artist pen pack contains five black fine tip pens ranging in nib size from a very fine 01. mm to thicker 0. 8mm nib. The 0. 1 nib creates strong, slender line, the 0. 2 and 0. 3 make clear, precise marks while the robust 0. 5 tip is ideal for definitions and the 0. 8 is excellent for heavy outlines and colour blocking. All nibs are great when shading, stippling, layering, and hatching.

See full description
Specifications for Uni Pin Sketching Essentials PFP Ball Pen - Pack of 5
  • Product Type
    Technical Pens
  • Ink Type
    uni Super Ink
  • Colour
    Black
  • Environment Support
    Plastic Free Packaging (PFP)
  • Barrel Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome