Pallet Scales Weighing Range Up to 2000 Kg Officially Calibrated Read-Out Accuracy 500/1000 g

Order Code: ZT3613806S

£3,199.99 Inc VAT (20%)
£3,299.993% off


Description

Pallet scales, weighing range up to 2000 kg, officially calibrated, read-out accuracy 500/1000 g. Supplied = assembled. Product type = floor scales. Max. weighing range = 2000 kg. Scale model = officially calibrated. Min. weighing range = 10000 g. Scale division = 500/1000 g. Weighing platform dimensions = 1260x840x85 mm. Height = 85 mm. Width = 840 mm. Depth = 1260 mm. Figures height = 30 mm. Function = checkweighing, item counting, total. Power supply = safety power supply unit. Max. load 2000 kg. Extremely sturdy construction. Maximum deviation is less than 0.1% of the weight of the load. Enter with pallet on pallet truck - lower - read weight - lift and move out. Mobile due to castors under the legs and a wide handle. Internal length x width 1140 x 600 mm. High quality products made in European production facilities. Available as a calibrated and an uncalibrated version. Height adjustable feet (pendular) and bubble level also enable easier installation on uneven flooring. Display Backlit display, text 30 mm high, keypad with large buttons. ABS housing. 5 m mains cable with kink protection at cable outlet. Functions - Reset button - 100% taring, also multiple tare weights - Manual tare input - Switches between gross and net - Minus display - Target value or threshold value control - Item counting via reference quantity (uncalibrated versions only) - Addition of multiple weighing processes 230 V power supply. Available on request - Any custom size! - Wall bracket and stands for the display unit - Other weighing ranges and displays - Stainless steel scales - Interfaces for computers and printers, printer software and much more

See full description
Specifications for Pallet Scales Weighing Range Up to 2000 Kg Officially Calibrated Read-Out Accuracy 500/1000 g
  • Power Supply
    Safety Power Supply Unit
  • Product Type
    Floor Scales
  • Housing Material
    ABS
  • Depth
    1260mm
  • Figures Height
    30mm
  • Height
    85mm
  • Width
    840mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome