Portable Bench Scales 120kg

Portable Bench Scales 120kg

Order Code: ZT1017623X

£169.99 Inc VAT (20%)


Description

Suitable for office, postroom or stores applications, the scales are mains or battery powered (4 x AAA batteries not included). Featuring a large, clear digital display, dual reading (metric or imperial), and self-levelling, anti-slip rubber feet.

Specifications for Portable Bench Scales 120kg
  • Material
    Steel
  • MFR Part No.
    OPB120
  • Capacity
    120kg
  • Type
    Bench Scales
  • Length
    332mm
  • Additional Features
    Dual Reading
    Self-Levelling
    Anti-Slip Rubber Feet
  • Width
    245mm