Inc VAT (20%)
WS60 and WS120 bench scales with 1:3000 resolution and incorporating four full load bridge load cells.
Features and Benefits
• Self-levelling anti-slip rubber feet for an accurate weigh
• Self switch off after 2 minutes to extend battery life
• KG/LB switching to give readings in preference of imperial or metric
• Display hold which allows the weight to be frozen, even with package removal
• Auto zero tracking to automatically compensate for small fluctuations in zero
• Push button tare which is 100% subtractive to weigh only net weight
• Display pocket bracket manufactured from plastic to enable the display to be bench or wall mounted
• 800mm of cable connects the platform to the display pod
• Brushed stainless steel top for ease of cleaning
• Generous platform size of 380 mm x 300 mm x 27 mm for weighing larger items
• 17mm high LCD digits for clear and accurate reading
Approvals
• CE
• WEEE directive
Notes
• WS60 capacity: 60 kg x 20 g/130 lb x 0.05 lb
• WS120 capacity: 120 kg x 50 g/260 lb x 0.1 lb
• Unit Weight - 3.9 kg
• 6-volt UK/EU power adaptor (supplied)
• Operating Temperature - 5°C to 40°C
• Power - 4 x 1.5-volt AAA batteries (not supplied)
• Please be advised, scales are not supplied calibrated
Type:
Bench Scales
Length:
380 mm
Additional Features:
Auto Power Off,Auto Zero Tracking,Extend Battery Life,Hold/Print Button Facility,LCD Display,Tare Button Facility
Material:
Stainless Steel
Includes:
Plastic Display Pod Bracket,Power Adapter
Width:
300 mm