17086J Velobinder

Order Code: ZT3383340S

£92.99 Inc VAT (20%)


Description

Manual A4 strip binder, 20 sheet punch capacity, 200 sheet binding capacity with 25mm strip, fixed edge guide, de-bind tool incl. The Desktop Velobinder produces stylish, distinctive A4 documents on the desktop in seconds! By re-opening the 4 prongs, pages can easily be changed or substituted – simply unlock, add and re-close to represent the best of one’s work.

The GBC Desktop VeloBind is a compact and totally portable machine– so is ideal for desktop use or on the move binding. This portable binder is capable of punching up to 20 sheets at a time and can bind up to 200 sheets (80gsm) with a single strip size.

Adding and deleting pages is so quick and simple with the aid of the inclusive bind/de-bind tool and re-closable strips. The desktop velobind is an all metal construction for long term durability and reliability.

See full description
Specifications for 17086J Velobinder
  • Product Type
    Velobinder
  • Type
    Manual A4 strip binder
  • Material
    Metal
  • Punch Capacity
    20 sheets
  • Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome