183444 Thermal Binding Cover A4 3MM PVC/Gloss Clear/White (Pack-100)

Order Code: ZT1055152X

£50.99 Inc VAT (20%)


Description

Designed for the GBC ThermaBind system, these 1.5mm Standard Thermal Binding Covers can bind up to 15 sheets, to provide a stylish and professional finish to your bound documents. The 150 micron transparent PVC front and 240gsm white silk-finish back forms a secure spine for presentations, reports and projects.

Specifications for 183444 Thermal Binding Cover A4 3MM PVC/Gloss Clear/White (Pack-100)
  • MFR Part No.
    GB21891
  • Colour
    White
  • Material
    PVC
  • Pack Quantity
    100
  • Weight
    30g
  • Product Type
    Binding Machine Supplies
  • Form
    Thermal Binding Covers
  • Document Size
    A4
  • Diameter/Spine Width
    3mm
  • Max Capacity
    30 Sheets
  • Cover
    Clear Front
  • Grammage
    240
  • Cover Finish
    Silk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome