388019E Binding Spines A4 8MM Black (Pack-50)

388019E Binding Spines A4 8MM Black (Pack-50)

Order Code: ZT1055158X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

GBC ClickBind is a modern and easy-to-use binding spine which will give your documents maximum stand-out for minimal effort, plus the flexibility to edit and revise individual pages as often as you like. The 34-loop spines zip and unzip using the clever ClickBind editing tool or by hand, so you can easily add or remove pages on the spot wherever you are. And the bound pages lie flat with 360 degree rotation for easy reading and convenient note taking and photocopying.

See full description
Specifications for 388019E Binding Spines A4 8MM Black (Pack-50)
  • Colour
    Black
  • Sheet Capacity
    45
  • Pack Quantity
    50
  • MFR Part No.
    GB22016
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome