Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Binding Consumables
Binding Wire A4 10 mm White
By Fellowes
Order Code:
ZT3381860S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
3-9
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/binding-consumables/binding-wire-a4-10-mm-white/p/ZT3381860S
Add to quotation
View all Binding Consumables
Description
Pack of 100 wires.
Specifications
Specifications for Binding Wire A4 10 mm White
Product Type
Binding Wire
Colour
White
Pack Quantity
100
Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome