Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Binding Consumables
5345506 8mm Blue Plastic Comb PK of 100
By Fellowes
Order Code:
ZT3382845S
£7.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.49
0%
5 - 9
£7.19
4%
10 +
£6.89
8%
1
Add to basket
Get it in
7-11
working days
Available
GBP
7.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/binding-consumables/5345506-8mm-blue-plastic-comb-pk-of-100/p/ZT3382845S
Add to quotation
View all Binding Consumables
Description
A4 blue 8mm plastic binding combs - 100 pack.
Tags:
#BulkDiscount
Specifications
Specifications for 5345506 8mm Blue Plastic Comb PK of 100
Colour
Blue
Product Type
Plastic Comb
Material
Plastic
Size
8mm
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome