Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Binding Consumables
5349702 38mm Black Oval Plastic Binding Combs - Pack of 50
By Fellowes
Order Code:
ZT1710676S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
3-8
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/binding-consumables/5349702-38mm-black-oval-plastic-binding-combs-pack-of-50/p/ZT1710676S
Add to quotation
View all Binding Consumables
Description
FELLOWES 5349702 38mm Black Oval Plastic Binding Combs - Pack of 50 5349702
Specifications
Specifications for 5349702 38mm Black Oval Plastic Binding Combs - Pack of 50
Weight
20g
Material
Plastic
Height
38mm
Width
300mm
Depth
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome