0
1

Apex A4 Lightweight PVC Covers Clear (Pack of 100) 6500001

Order Code: ZT1542832S

£10.29 Inc VAT (20%)


Description

Fellowes Apex Clear Lightweight PVC Covers are for use with various binding methods, including wire, coil, and comb binding. These transparent covers display the first printed page, leaving you free to create your own title page. The lightweight 140 micron covers ensure pages stay protected to preserve the professional appearance of your documentation. Sized to A4, these covers fit quickly and easily to your documents without the need for trimming.
Suitable for comb, wire and coil binding
Size: A4 (210x297mm)
First page visible
Professional looking
For presentations, reports and more
Lightweight 140 micron PVC construction
Pack of 100 covers

See full description
Specifications for Apex A4 Lightweight PVC Covers Clear (Pack of 100) 6500001
  • Pack Quantity
    100
  • Weight
    1.17kg
  • MFR Part No.
    BB58503
  • Product Type
    PVC Covers
  • Colour
    Transparent
  • Material
    PVC
  • Thickness
    140 micron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome