GBC Binding Wire Element A4 6mm 34 Loop Silver (Pack 100) RG810497

Order Code: ZT1257981P

£17.39 Inc VAT (20%)
£17.993% off
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.694%
10 - 19£16.008%
20 +£15.3012%


Description

GBC Binding Wire Element A4 6mm 34 Loop Silver (Pack 100) RG810497 Binding doesn't get any easier! Suitable for use on all WireBind machines, WireBind Binding Wires add a quality contemporary finish to documents requiring permanent binding. Once secured, pages can be rotated by 360 degrees and lie flat for easy photocopying. Colour: black. 6mm, 34-loop wires. Binds up to 55 sheets. A4 format. Pack size: 100.

Specifications for GBC Binding Wire Element A4 6mm 34 Loop Silver (Pack 100) RG810497
  • Material
    Metal
  • MFR Part No.
    23769AC
  • Colour
    Silver
  • Type
    Binding Machine Supplies
  • Form
    Binding Wires
  • Weight
    475g
  • Number of Rings
    34
  • Profile
    Round
  • Diameter/Spine Width
    6mm
  • Max Capacity
    55 Sheets
  • Document Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome