GBC Peelnstick Pouch A4 2x100 Micron Gloss (Pack 100) 41666E

GBC Peelnstick Pouch A4 2x100 Micron Gloss (Pack 100) 41666E

Order Code: ZT1258034PCopy

£52.99 Inc VAT (20%)


Description

GBC Peelnstick Pouch A4 2x100 Micron Gloss (Pack 100) 41666E Peel¥ n¥ Stick Laminating Pouches are ideal for creating instant, professional and eye-catching signs. The adhesive back sticks to most materials including glass, metal and board. Simply peel off the backing paper to uncover the self-adhesive layer. 100 micron gloss pouches. A4 format. Pack size: 100.

Specifications for GBC Peelnstick Pouch A4 2x100 Micron Gloss (Pack 100) 41666E
  • Colour
    Transparent
  • MFR Part No.
    24609AC
  • Type
    Laminating Pouches
  • Width
    303mm
  • Height
    216mm
  • Finish
    Gloss
  • Size
    A4
  • Weight
    2.08kg
  • Thickness
    100 micron