Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Binding Consumables
HiClear A4 240mic Bind Cover PK100
By GBC
Order Code:
ZT3524458S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/binding-consumables/hiclear-a4-240mic-bind-cover-pk100/p/ZT3524458S
Add to quotation
View all Binding Consumables
Description
GBC HiClear Binding Cover A4 240 Micron (Pack 100) - CE012480
Specifications
Technical Information
Specifications for HiClear A4 240mic Bind Cover PK100
Weight
20g
Material
PVC
Colour
Transparent
Dimensions (W x D x H)
210x297x2mm
Product Type
Cover Boards
Thickness
240 micron
Document Size
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome