HiGloss Binding Cover A4 250 GSM Red (100)

Order Code: ZT1060898S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

HiGloss™ Covers are made from durable coated card. With a super reflective finish to bring your finished documents to life. A4, 250 gsm. Pack size: 100.

Specifications for HiGloss Binding Cover A4 250 GSM Red (100)
  • MFR Part No.
    CE020030
  • Weight
    1.6kg
  • Colour
    Red
  • Product Type
    Binding Cover
  • Size
    A4
  • Pack Quantity
    100
  • Material
    Coated Card

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome