Laminating Film Roll 635mmx150m 42.5 Micron Gloss 3400921

Order Code: ZT1258033P

£159.99 Inc VAT (20%)


Description

GBC Laminating Film Roll 635mmx150m 42.5 Micron Gloss 3400921 Compatible with any GBC Hot Roll machine

Specifications for Laminating Film Roll 635mmx150m 42.5 Micron Gloss 3400921
  • MFR Part No.
    16052SP
  • Colour
    Transparent
  • Type
    Laminating Film Rolls
  • Finish
    Gloss
  • Weight
    8.72kg
  • Roll Length
    150m
  • Thickness
    42.5 Micron