Multibind Binding Wires, 12MM, 100 Sheet Capacity, A4, Silver (Pack of 100)

Order Code: ZT1061763S

£33.99 Inc VAT (20%)


Description

Binding doesn't get any easier! If you need permanently bound documents with a top quality, contemporary finish, the high-tech GBC WireBind spine is the ideal binding solution. From prestigious client proposals to annual reports, GBC WireBind will take your presentations to the next level. WireBind enables pages to lie flat and rotate 360 degrees for convenient note taking and photocopying. Documents are permanently bound and tamper-proof, so you can rest assured that your work will not only look good but will stay totally secure. 21-Loop Wires are suitable for use with Multi-functional, 21-loop comb/wire binding machines. Colour: black. 12mm. Binds up to 130 pages. Pack size: 100.

See full description
Specifications for Multibind Binding Wires, 12MM, 100 Sheet Capacity, A4, Silver (Pack of 100)
  • MFR Part No.
    IB161230
  • Weight
    0.879kg
  • Colour
    silver
  • Height
    124mm
  • Width
    281mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome