Polyclear Covers 300 Micron Frosted A4 IB386848 (PK100)

Order Code: ZT1258036P

£27.99 Inc VAT (20%)


Description

GBC Polyclear Binding Cover A4 300 Micron Frosted (Pack 100) IB386848 PolyClearViewô is a tough, recyclable, semi-clear binding cover designed to protect and enhance your title pages. They are spill and scratch resistant with a textured finish to reduce glare, giving a professional, stylish finish to any document. A4, 300 micron. Pack size: 100.

Specifications for Polyclear Covers 300 Micron Frosted A4 IB386848 (PK100)
  • Material
    Polypropylene
  • Colour
    Transparent
  • MFR Part No.
    24301AC
  • Type
    Cover Boards
  • Finish
    Frosted
  • Weight
    16g
  • Recycled Product
    100% Recycled Material
  • Thickness
    300 micron
  • Document Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome