Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Binding Consumables
PVC Cover A4 180 Micron Clear
By Fellowes
Order Code:
ZT3381958S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.51
6%
1
Add to basket
Get it in
3-9
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/binding-consumables/pvc-cover-a4-180-micron-clear/p/ZT3381958S
Add to quotation
View all Binding Consumables
Description
Pack of 25 covers. *** CLEARANCE ITEM - LIMITED STOCK AVAILABILITY AT THIS PRICE ***
.
Tags:
#BulkDiscount
Specifications
Specifications for PVC Cover A4 180 Micron Clear
Thickness
180
Colour
Transparent
Product Type
PVC Cover
Material
PVC
Size
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome