Report Cover A3/A4 Folded Gloss Opaque (Pack of 50) 2939/19

Order Code: ZT1544533S

£18.99 Inc VAT (20%)


Description

Durable polypropylene report covers to protect unpunched documents. Ideal for keeping documents protected against dust and dirt. For use with A4 format spine bars. Supplied in a pack of 50 transparent report covers.
Report covers for use with A4 format spine bars
Folded A3 sheet for front and back covers of A4 documents
Made from strong, wipe-clean polypropylene
Suitable for A4 documents
Format: Portrait / Landscape
Capacity: up to 100 sheets
Outer Width: 218mm
Outer Height: 299mm
Colour: Transparent for clear readability
Pack of 50

See full description
Specifications for Report Cover A3/A4 Folded Gloss Opaque (Pack of 50) 2939/19
  • Weight
    0.6825kg
  • Material
    Polypropylene
  • Document Size
    A4
  • Pack Quantity
    50
  • Product Type
    Report Cover
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome