RG810870 White 12.5mm A4 White Binding Wires Pack of 100

Order Code: ZT3382061S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.376%


Description

12.5mm (34 Loop) wire combs, Pack of 100, Double-loop wire construction, binds up to 115 sheets. Binding doesn't get any easier! Suitable for use on all WireBind machines, WireBind Binding Wires add a quality contemporary finish to documents requiring permanent binding. Once secured, pages can be rotated by 360 degrees and lie flat for easy photocopying. Colour: white. 12.5mm, 34-loop wires. Binds up to 115 sheets. A4 format. Pack size: 100.

See full description
Specifications for RG810870 White 12.5mm A4 White Binding Wires Pack of 100
  • Product Type
    Binding Wires
  • Colour
    White
  • Size
    12.5mm
  • Document Size
    A4
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome