Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Binding Consumables
Spine Bar A4 9mm White (PK-25)
By Durable
Order Code:
ZT3939741S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 +
£10.11
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/binding-consumables/spine-bar-a4-9mm-white-pk-25/p/ZT3939741S
Add to quotation
View all Binding Consumables
Description
Ideal for use with PVC report covers or single sheets.
Tags:
#BulkDiscount
Specifications
Specifications for Spine Bar A4 9mm White (PK-25)
Sheet Capacity
80
Colour
White
MFR Part No.
2909/02
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome