Traditional Binding Cover A4 220 GSM White (100)

Order Code: ZT1061064S

£29.99 Inc VAT (20%)


Description

Traditional® Covers are made from durable high quality card, and with a smooth matt finish, giving a professional look to any document while keeping contents in pristine condition. Suitable for all binding styles and printing. A4, 220 gsm. Pack size: 100.

Specifications for Traditional Binding Cover A4 220 GSM White (100)
  • MFR Part No.
    CE080070
  • Colour
    White
  • Weight
    0.014kg
  • Height
    2.0mm
  • Depth
    298.0mm
  • Width
    210.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome