Velobind Binding Strips 45MM Black (25)

Order Code: ZT1060463S

£16.99 Inc VAT (20%)


Description

Binding doesn't get any simpler! Designed for use with the DeskTop VeloBind, VeloBind Binding Strips have 4 pins that form a durable binding for A4 documents. In packs of 25, the 45mm black strips bind up to 200 sheets - ideal for documents that need to be edited or updated as the pins unlock to add or remove pages and re-close.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Velobind Binding Strips 45MM Black (25)
  • Width
    45mm
  • Height
    297mm
  • Colour
    Black
  • Product Type
    Binding Strips
  • Size
    45mm
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome