CB30E Pro Electric Comb Binder

Order Code: ZT4973033S

£919.99 Inc VAT (20%)


Description

The CombBind CB30E Pro is a robust and durable electric comb binder designed to handle tasks in office, home, and school environments with medium to high volume usage demands. Its adjustable selector pins effortlessly adapt to paper sizes up to A4, offering customizable margin depths to suit your needs. Engineered for simplicity, it features a convenient clippings tray for easy disposal. With the capability to punch through up to 30 x 70gsm A4 sheets, this reliable binder can efficiently bind up to 500 sheets at a time using 51mm spines. Silver colour.

See full description
Specifications for CB30E Pro Electric Comb Binder
  • Product Type
    Document Binding Machines
  • Colour
    Silver
  • Binder Type
    Comb Binding
  • Max. Comb Diameter
    51mm Combs
  • Punch Capacity
    30 Sheets
  • Chip Tray
    Front
  • Binding Capacity
    Up To 500 Sheets
  • Weight
    19.0kg
  • Electric Or Manual
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome