Fellowes Helios 30 Thermal Binding Machine Graphite 5641101

Order Code: ZT1257836P

£164.99 Inc VAT (20%)


Description

Fellowes Helios 30 Thermal Binding Machine Graphite 5641101 The Fellowes Helios 30 Office Thermal Binder is quick, convenient and has advanced safety features making it ideal for frequent use in the office. This thermal binder enables you to create a high quality book-like" finish to your documents. Multiple documents up to 300 sheets (30mm) can be bound simultaneously. Helios 30 comes with the advanced safety feature HeatShield. HeatShield is a safety barrier that prevents accidental contact with the heating plate and a Sleep mode mechanism is operated after periods of inactivity, reducing energy consumption. The document size guide enables the user to easily select the correct binding cycle for each different sized document. Includes a variable binding cycle feature to easily bind documents of different thicknesses.Audio and visual indicators clearly signal when ready to bind. Folds flat for storage and features a cooling rack at rear. Comes with a 2 year warranty"

See full description
Specifications for Fellowes Helios 30 Thermal Binding Machine Graphite 5641101
  • Type
    Document Binding Machines
  • MFR Part No.
    37034FE
  • Weight
    3.65kg
  • Colour
    Graphite
  • Dimensions (W x D x H)
    571.5x139.7x330.2mm
  • Binding Capacity
    Up To 300 Sheets
    240
  • Electric Or Manual
    Electric
  • Binder Type
    Thermal Binding
  • Duty Cycle
    Medium Volume Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome