MagnaPunch Pro - 3300730

Order Code: ZT1062240S

£5,499.99 Inc VAT (20%)


Description

The all-new GBC Magnapunch™ Pro. This powerful interchangeable die punch is the fastest in the industry and delivers unparalleled reliability and durability. Boasting a half-second punch cycle, the Magnapunch Pro provides your office or print shop with a best-in-class high-volume desktop punch

Specifications for MagnaPunch Pro - 3300730
  • MFR Part No.
    3300730
  • Height
    270.0mm
  • Depth
    510.0mm
  • Width
    450.0mm
  • Weight
    37.23kg
  • Product Type
    Interchangeable Die Punch