MultiBind 208 Multifunctional Binder A4 Blue 4400110

Order Code: ZT2118752S

£229.99 Inc VAT (20%)


Description

GBC MultiBind 208 Multifunctional Binder A4 Blue 4400110 The MultiBind 208 is a durable multi-functional binder with the flexibility to produce comb or wire bound documents. Ideal for the home or small office, it is lightweight, practical and simple to operate. It can punch up to 8 x 80gsm sheets at once and bind up to 125 sheets using a 14mm comb or 21 loop MultiBind wire.

Specifications for MultiBind 208 Multifunctional Binder A4 Blue 4400110
  • Dimensions (W x D x H)
    360x417x148mm
  • Colour
    Blue
  • Weight
    3.96kg
  • Product Type
    Document Binding Machines
  • Binding Capacity
    Up To 125 Sheets
  • Duty Cycle
    Low Volume Use
  • Binder Type
    Comb & Wire Binding
  • Electric Or Manual
    Manual
  • Punch Capacity
    8 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome