Orion Electric Comb Binding Machine Light Grey 5642701

Order Code: ZT1257870P

£1,199.99 Inc VAT (20%)


Description

Fellowes Orion Electric Comb Binding Machine Light Grey 5642701 The Orion E-500 is a commercial electric comb binding machine suitable for heavy use. It is designed to make binding high-volume workloads easier and for the more productive assembly of large reports and presentations.This machine is ideal for all environments with a demand for maximum punch and bind capacity such as solicitors, accountants and large corporate organisations.The pedal-operated electric punch enables effortless punching of up to 30 sheets and a 500 sheet binding capacity with a maximum comb size of 51mm.The Orion E-500 comes with a cooling fan, safety fuse and auto reverse to protect the engine and inner mechanisms. Featuring 21 individual and selectable punching pins, a fully adjustable edge guide (side margin), a 5 position back margin & a document measure, this unit returns even and accurate punching on a variety of document sizes. The robust all metal construction provides high machine durability. The binder comes with a 1 year warranty.

See full description
Specifications for Orion Electric Comb Binding Machine Light Grey 5642701
  • MFR Part No.
    37013FE
  • Type
    Document Binding Machines
  • Weight
    19.34kg
  • Colour
    Light Grey
  • Dimensions (W x D x H)
    402x396x214mm
  • Max. Comb Diameter
    51mm Combs
  • Duty Cycle
    High Volume Use
  • Punch Capacity
    30 Sheets
  • Binding Capacity
    300
    Up To 500 Sheets
  • Electric Or Manual
    Electric
  • Chip Tray
    Front
  • Binder Type
    Comb & Wire Binding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome