0
1
2
3
4

Premium Comb Binder 12 - KF16762

Order Code: ZT1546209S

£39.99 Inc VAT (20%)


Description

This versatile Q-Connect Comb Binder 12 punches up to twelve sheets at once and can bind a maximum of 450 sheets with up to 51mm binding combs, which is great for making reports, presentations and company literature. This economical binder is simple to use and will provide you with professional looking documents every time.
Binds up to 450 sheets
Maximum punch capacity: 12 sheets
Great for reports, presentations, company literature and more
Maximum binding size: 51mm
Size: A4
Dimensions: W350xD275xH150mm
Punch holes: 21

See full description
Specifications for Premium Comb Binder 12 - KF16762
  • Weight
    3.28kg
  • MFR Part No.
    KF16762
  • Size
    A4
  • Product Type
    Comb Binder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome