Professional 21 Hole Comb Binder 25 - KF16763

Order Code: ZT1546264S

£179.99 Inc VAT (20%)


Description

This versatile Q-Connect Comb Binder 25 punches up to twenty five sheets at once and can bind a maximum of 450 sheets with up to 51mm binding combs, which is great for making reports, presentations and company literature. This economical binder is simple to use and will provide you with professional looking documents every time.
Binds up to 450 sheets
Maximum punch capacity: 25 sheets
Great for reports, presentations, company literature and more
Maximum binding size: 51mm
Size: A4
Dimensions: W490xD415xH165mm
No of punch holes: 24

See full description
Specifications for Professional 21 Hole Comb Binder 25 - KF16763
  • Weight
    14.7kg
  • MFR Part No.
    KF16763
  • Product Type
    Comb Binder
  • Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome