0
1
2
3
4
5
6

ThermaBind T200 Thermal Binding Machine, 200 Sheet Binding Capacity, A4, Silver

Order Code: ZT1058552S

£129.99 Inc VAT (20%)


Description

Ideal for general office use, the ThermaBind T200 adds a stylish ‘perfect bound’ look to documents and presentations. Using easy to operate controls, the binding process takes a fixed time of 40 seconds and there’s an integral cooling tray for completed work. Binds up to 200 x 80gsm A4 sheets in a single document or a series of smaller ones simultaneously.

Specifications for ThermaBind T200 Thermal Binding Machine, 200 Sheet Binding Capacity, A4, Silver
  • MFR Part No.
    4400408
  • Height
    176.0mm
  • Weight
    0.89kg
  • Width
    475.0mm
  • Depth
    110.0mm
  • Colour
    White