15.6" Business Commuter Laptop Backpack USB/Headphone Port Navy Blue - 9114B

15.6" Business Commuter Laptop Backpack USB/Headphone Port Navy Blue - 9114B

Order Code: ZT4177427S

£43.99 Inc VAT (20%)


Description

The styish and professional Monolith 15.6 Inch Business Commuter Backpack complete with USB and headphone port. The backpack has a large capacity allowing you to store your laptop, files, folders and paperwork. The bag has side pockets for carrying drinks bottles or umbrellas. Featuring a adjustable shoulder straps, top carry handle and a rear strap for use with trolley cases.
Stylish and professional laptop backpack
For 15.6 inch laptops
Large capacity for your laptop, files, folders
USB charging and headphone port
Padded hidden rear security pocket for valuable items
Side pockets for carrying drinks bottles
Rear strap for use with trolley cases
Comfortable padded adjustable shoulder straps and top carry handle
Numerous pockets for storing all your requirements for hybrid working
Colour: Navy Blue

See full description
Specifications for 15.6" Business Commuter Laptop Backpack USB/Headphone Port Navy Blue - 9114B
  • Colour
    Navy Blue
  • Product Type
    Laptop Backpacks
  • Fits Laptop Size
    15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome