Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Book Bags & Backpacks
15.6in Laptop Backpack - Black
By i-Stay
Order Code:
ZT5151551S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/book-bags-and-backpacks/15-6in-laptop-backpack-black/p/ZT5151551S
Add to quotation
View all Book Bags & Backpacks
Description
i-Stay 15.6in Laptop Backpack Black - IS0105
Specifications
Specifications for 15.6in Laptop Backpack - Black
Material
Nylon
Colour
Black
Dimensions (W x D x H)
310x160x440mm
Weight
800g
Product Type
Backpacks
Notebook Size
Up to 15.6in
Laptop Section Dimensions
215x220x10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome