15.6in LaptopTablet Backpack - Black

Order Code: ZT5151554S

£29.99 Inc VAT (20%)


Description

If youre looking to keep all your documents crumple free and your laptop protected then this is your bag. All the zipped pockets make for a quick and easy life (bag life we mean, dont bring all your work stress in here!) <br><br>You know what we hate about regular bags? Theyre not ergonomic; they slip off and lets face it they dont come with the i-stay straps an award winning i-stay strap. Its definitely worth a try!<br><br>All i-stay backpacks come with the patented dual i-stay strap, which is commended by The Royal College of Chiropractors for its sound ergonomic design and for the health benefits likely to be gained from using the products.

See full description
Specifications for 15.6in LaptopTablet Backpack - Black
  • Notebook Size
    Up to 15.6in
  • Laptop Section Dimensions
    280x40x390mm
  • Material
    Polyester
  • Weight
    700g
  • Product Type
    Backpacks
  • Colour
    Black
  • Tablet Section Dimensions
    220x10x260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome