0
1
2
3

Beatrix Backpack Liberty Montague Mews Female

Order Code: ZT5363821S

£102.99 Inc VAT (20%)


Description

Modern form maximum function. Made with EcoSystem Recycled Twill the Beatrix Backpack is packed with design fundamentals like a padded laptop sleeve detachable pouch and trolley sleeve for everyday journeys.
EcoSystem Liner
Smooth webbing details
External access hidden padded laptop sleeve
Zippered closures
Adjustable padded shoulder straps

See full description
Specifications for Beatrix Backpack Liberty Montague Mews Female
  • Colour
    Liberty Montague Mews
  • Size
    One Size
  • Material
    Recycled Polyester
  • Upper Material
    Recycled Polyester
  • Fitting
    Standard
  • Fastening
    Zip
  • Lining Material
    Recycled Polyester
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome