Black Laptop Backpack - 22L

Order Code: ZT5363968S

£74.99 Inc VAT (20%)


Description

Black laptop backpack made of durable and lightweight materials<br>This high-quality backpack is designed for the modern urban user who seeks style and functionality in everyday activities. With a capacity of 22 litres, it provides optimal space for essentials, while the lightweight yet durable materials ensure long-lasting use. The backpack is made of premium polyester with a water-resistant coating, making it resilient to all weather conditions. With a modern urban design that perfectly fits the dynamic city lifestyle, the backpack can also be easily attached to a suitcase, making it ideal for business trips or short getaways.

See full description
Specifications for Black Laptop Backpack - 22L
  • Product Type
    Backpacks
  • Capacity
    22L
  • Colour
    Black
  • Notebook Size
    Up to 16in
  • Weight
    950g
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome