Bullion Backpack Black/Silver One Size

Order Code: ZT5269182S

£79.99 Inc VAT (20%)


Description

With a super sized main compartment, this pack opens wide to take on a laptop, files, folders and more. An athletic style with a huge centre compartment and plenty of well-placed pockets keeping active executives ready for anything. Back panel side entry padded laptop sleeve. Front vertical file organiser. Large storage area. Travel essentials sleeve. Power cord and mouse storage. Four large exterior pockets. Neoprene top grab handle. Weatherproof fleece-lined audio pocket with headphone exit port. Sliding sternum strap. Deluxe organiser panel. Heavey duty reinforcements. Reach certified.

See full description
Specifications for Bullion Backpack Black/Silver One Size
  • Material
    420D Dobby poly
  • Colour
    Black/Silver
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex