Chappaqua Backpack Black One Size

Order Code: ZT5327101S

£61.99 Inc VAT (20%)


Description

Ergonomic padded shoulder straps. Large main compartment with internal laptop compartment. Fits up to 17" laptop. External zipped pocket. Adjustable side compression straps. Buckle closure with adjustable straps. Zipped pocket on lid. Decoration access. Dimensions: 18" (H) x 11" (W) x 5" (D) (laptop dimensions: 15" x 11") Volume: 17 litres/1, 037 cubic inches. Sedex certified.

See full description
Specifications for Chappaqua Backpack Black One Size
  • Colour
    Black
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome