Endeavour Backpack Graphite Grey One Size

Order Code: ZT5284077S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£40.416%


Description

TearAway label for ease of rebranding. Laptop compatible up to 15.6". Dual compartment design. Padded laptop compartment. Reflective accents. Two mesh pockets/water bottle holders. Zippered front pocket. Internal mesh pocket. Ergonomic padded back panel. Padded adjustable mesh shoulder straps. Adjustable chest straps. Grab handle. Reach certified.

Specifications for Endeavour Backpack Graphite Grey One Size
  • Material
    600D Ripstop polyester
  • Colour
    Graphite Grey
  • Product Type
    Bags
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome