Escape Carry-on Backpack Grey Marl One Size

Order Code: ZT5300759S

£43.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding. Convenient dual compartment design for easy packing. Padded laptop sleeve compatible up to 15.6". Lockable main compartment zip. Quick access zippered top pocket. Large zippered front compartment with internal mesh divider. Zippered internal pocket. Dual compression straps. Padded top and side handles. Foldaway backpack shoulder straps aircraft cabin compatible - suitable for most airlines. Can be further customised with BG485 Escape handle wrap. Reach certified.

See full description
Specifications for Escape Carry-on Backpack Grey Marl One Size
  • Material
    600D Polyester
  • Product Type
    Bags
  • Colour
    Grey Marl
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome