Executive Digital Backpack Grey Marl One Size

Executive Digital Backpack Grey Marl One Size

Order Code: ZT5282459SCopy

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£41.356%


Description

EasyPocketô for ease of decoration. Lightweight yet durable. Laptop compatible up to 15.6". Padded laptop compartment. Separate padded iPad/Tablet pocket. Zippered internal pocket. Internal organiser section. USB memory stick loops. Padded adjustable shoulder straps. Padded back panel. Padded base. Padded grab handle. Reach certified.

Specifications for Executive Digital Backpack Grey Marl One Size
  • Colour
    Grey Marl
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex