EasyPocket™ for ease of decoration Lightweight yet durable Laptop compatible up to 15.6" Padded laptop compartment Separate padded iPad™/tablet pocket Zippered internal pocket Internal organiser section USB memory stick loops Padded adjustable shoulder straps Padded back panel and base Padded grab handle Dimensions: 33 x 44 x 17cm Maximum print area: 18 x 24cm Maximum embroidery: 15 tubular hoop Capacity: 20 litres