Green Laptop Backpack - 13L

Order Code: ZT5364067S

£54.99 Inc VAT (20%)


Description

Compact green laptop backpack made of durable and lightweight materials<br>This high-quality backpack is designed for the modern urban user who seeks style and functionality in everyday activities. With a capacity of 13 litres and dimensions of 320 x 430 x 55 mm, it provides optimal space for essentials, while the lightweight yet durable materials ensure long-lasting use. The backpack is made of premium polyester with a water-resistant coating, making it resilient to all weather conditions. With a modern urban design that perfectly fits the dynamic city lifestyle, the backpack can also be easily attached to a suitcase, making it ideal for business trips or short getaways.

See full description
Specifications for Green Laptop Backpack - 13L
  • Material
    Polyester
  • Capacity
    13L
  • Product Type
    Backpacks
  • Weight
    630g
  • Colour
    Green
  • Notebook Size
    Up to 16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome