0
1
2
3
4
5

Herschel Classic Backpack Black One Size - Unisex

Order Code: ZT4179066S

£39.99 Inc VAT (20%)


Description

Classic for a reason. Simple and versatile this backpack is designed for every day and is made with 100% recycled EcoSystem fabrics.EcoSystem 600D Fabric made from 100% recycled post-consumer water bottlesTonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottlesFloating sleeve fits a 13/14" laptopZippered closures with Prusik cord pullsCarry comfortably with adjustable padded shoulder strapsFront pocketPut Yourself Out There internal labelInternal Herschel Supply stripe DNA tab

See full description
Specifications for Herschel Classic Backpack Black One Size - Unisex
  • Gender
    Unisex
  • Size
    One Size
  • Colour
    Black
  • Material
    600D Polyester
  • Fitting
    Standard
  • Fastening
    Zip
  • Upper Material
    600D Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome