0
1
2
3

Herschel Little America Backpack Brindle Quilted Unisex

Order Code: ZT5363767S

£77.99 Inc VAT (20%)


Description

Our signature backpack. Iconic mountain style reinvented with recycled EcoSystem materials - this one's built to carry everything you need for a full day.
EcoSystem 600D Fabric made from 100% recycled post-consumer water bottles
Tonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottles
Padded and fleece lined floating sleeve fits a 15/16" laptop
Easy U-pull drawcord closure
Carry comfortably with adjustable EVA-padded shoulder straps
Compatible with a sternum strap for added support
Magnet fastened straps with metal pin buckles
Back entry zipper offers easy access
Dual water bottle pockets expand to fit different sizes
Top lid pocket with key clip

See full description
Specifications for Herschel Little America Backpack Brindle Quilted Unisex
  • Material
    600D Polyester
  • Size
    One Size
  • Upper Material
    600D Polyester
  • Colour
    Brindle Quilted
  • Fitting
    Standard
  • Gender
    Unisex
  • Fastening
    Drawcord

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome