Hi-vis London Rucksack (YK8001) Orange One Size

Order Code: ZT5348185S

£29.99 Inc VAT (20%)


Description

This fluo bright waterproof rucksack is designed for both work and leisure use; Made of 600D waterproof polyester; One main compartment with inside separation; Internal pocket for MP3/iPod with rubber outlet for earphones; 2 side mesh pockets; Front expandable pocket to fit a standard ball/helmet; Webbed carrying handle; Adjustable padded shoulder straps; 25mm reflective strips on three sides. ISO20471 compliant fabric offers great visibility.

See full description
Specifications for Hi-vis London Rucksack (YK8001) Orange One Size
  • Material
    100% Polyester
  • Colour
    Orange
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome