Hi-vis Rucksack Cover (HVW068) Camouflage One Size

Order Code: ZT5348099S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Suitable for most (20 - 25) litre rucksacks for better visibility and safety; Two 25mm vertical reflective tapes to enhance visibility in the darkness; Front mesh pocket; Elasticated edging with simple fixing fasteners; All colours are 100% waterproof with taped inside seams; Suitable for screen printing and transfer printing etc.

Specifications for Hi-vis Rucksack Cover (HVW068) Camouflage One Size
  • Material
    100% Polyester
  • Product Type
    Accessories
  • Colour
    Camouflage
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome