Hi-vis Rucksack Cover (HVW068) Orange One Size

Order Code: ZT5348134S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£8.925%
10 - 19£8.4510%
20 +£7.9815%


Description

Suitable for most (20 - 25) litre rucksacks for better visibility and safety; Two 25mm vertical reflective tapes to enhance visibility in the darkness; Front mesh pocket; Elasticated edging with simple fixing fasteners; All colours are 100% waterproof with taped inside seams; Suitable for screen printing and transfer printing etc.

See full description
Specifications for Hi-vis Rucksack Cover (HVW068) Orange One Size
  • Product Type
    Accessories
  • Material
    100% Polyester
  • Colour
    Orange
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome