Leather 15.6in Backpack - Black

Order Code: ZT5151562S

£109.99 Inc VAT (20%)

Currently unavailable

Description

If youre looking for a new high quality leather backpack then you have come to the right place, the new Falcon Colombian range is versatile and this backpack can be used whenever you need it business trips, a holiday or a trip to the gym before work.The black leather varies in colour which gives each piece a unique finish, and will wear in and develop over time.

Specifications for Leather 15.6in Backpack - Black
  • Product Type
    Backpacks
  • Colour
    Black
  • Material
    Leather
  • Laptop Section Dimensions
    390x45x280mm
  • Tablet Section Dimensions
    225x10x220mm
  • Weight
    1kg
  • Shouder Strap
    Yes
  • Notebook Size
    Up to 15.6in